References
Rock Fall:EBONITE-43
Rubix:240A4505
Manufacturer :RF10-43
EAN:5060324924944

Product details : ROCKFALL RF10 EBONITE ROBUST SAFETY BOOT UK9 EU43
Protective toecap and midsole, Ebonite is highly robust and developed with specialist durability materials including FORCE10® components, IMPACT SHIELD™ and TPU ankle guard.
Strengths
Construction
Engineering
Foundry
Highways
Quarry
Rail
Utilities
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | force10® nitrile rubber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 63.01 excl. VAT
/ Each
£ 75.61 incl. VAT
- Usually arrives within 14 working days
