ROCKFALL FARADRI RF008 ESD SAFETY TRAINER
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
ESD | Yes |
Water proof | Yes |
Metal free | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 526 g |
Non-magnetic | Yes |
Material | Sympatex, EPR Outsole |
In stock: Next day delivery