U-POWER RS10164-42 ARDEN ESD S3 CI SRC BLK BOOT SIZE 42/8


Unisex safety boots U-Power

References
u-power:RS10164-42
rubix:242A1633
ean:8033546455647
brand logo
brand logo
Technical specifications
EU shoe size42
Water proofYes
Security CategoryS3
See all Specifications

Product details : U-POWER RS10164-42 ARDEN ESD S3 CI SRC BLK BOOT SIZE 42/8


Technical specifications


Attributes
EU shoe size42
Water proofYes
Security CategoryS3
Slip resistanceYes
ColourBlack
FO (Fuel oil resistant sole)No
Show UNSPSC/ECL@SS
£ 100.49 excl. VAT
/ Each
£ 120.59 incl. VAT
  • In stock: Next day delivery