ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Metatarsal protection | Yes |
Security Category | S7 |
Slip resistance | Yes |
Weight | 1183 g |
Colour | Black |
UK shoe size | 8 |
FO (Fuel oil resistant sole) | Yes |
In stock: Next day delivery