BASE B0985A NAULITUS BLACK S6 CI FO SR BLACK EU43 UK9


NAUTILUS BLACK

References
base protection:CA-B0985-0WA-43
rubix:389A0914
ean:8052530127049
brand logo
brand logo
Technical specifications
EU shoe size43
Main materialmicrofiber
See all Specifications

Product details : BASE B0985A NAULITUS BLACK S6 CI FO SR BLACK EU43 UK9


S6 CI FO SR
ROD: Microfiber and water-repellent Lycra®
TOELET: SlimCap
FEET: Anti-fatigue AirTech single-density

Technical specifications


Attributes
EU shoe size43
Main materialmicrofiber
Colourwhite
Show UNSPSC/ECL@SS
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
  • Usually arrives within 14 working days