ROCKFALL RF910 SURGE WPR ELECTRICAL HAZARD SAFETY BOOT UK11 EU46
ROCKFALL RF910 SURGE WPR ELECTRIC HAZARD SAFETY BOOT
See technical informationSee documentsReferences
Rock Fall:SURGE-46
Rubix:240A9475
Manufacturer :RF910-46
EAN:5060718092693

Documents
Product details : ROCKFALL RF910 SURGE WPR ELECTRICAL HAZARD SAFETY BOOT UK11 EU46
The RF910 Surge is packed with safety features that has been designed to be sustainable to its core. It features recycled plastic bottle upper, webbing and lace materials that are durability rated, including an Activ-Tex® Waterproof membrane that is breathable, tested for 8 hours and also contains 60% recycled content. Surge is quickly becoming a widely specified boot in Construction, Civils and Utilities due its Electrical Hazard rating. Certified to withstand electrical risks of 18kV in accordance with the ASTM F2412-18 test method. It has a 100% non metallic construction, including a fibreglass toecap and composite midsole. The outsole complex is a dual density PU nitrile rubber outsole which offers unbelievable abrasion resistance whilst providing exceptional shock absorption and weight reduction. All day comfort comes from an Activ-Step® PU anti-fatigue comfort footbed.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Main material | nylon |
| Metal free | yes |
| Type of soles | dual density pu and nitrile rubber |
| Colour | black |
| UK shoe size | 11 |
| Material | nylon |
| FO (Fuel oil resistant sole) | yes |
Show UNSPSC/ECL@SS
£ 74.88 excl. VAT
/ Each
£ 89.86 incl. VAT
- In stock: Next day delivery
EU shoe size
46
