ROCOL 21059 SAPPHIRE HI-TORQUE 150 200L
Rocol Sapphire Hi-Torque Gearbox Oil
See technical informationSee documentsReferences
Rocol:SAPPHIRE HI-TORQUE 150 200L
Rubix:2577350
Manufacturer :21059
EAN:5024747210596


Documents
Product details : ROCOL 21059 SAPPHIRE HI-TORQUE 150 200L
SAPPHIRE Hi-Torque is a range of semi-synthetic gear oils that minimise wear, thereby reducing risk of breakdown and significantly extending gear box life. It incorporates the ROCOL Start Up Protection System, a unique additive package that ensures gear teeth are lubricated on start-up, even after a prolonged shut-down. Unlike traditional gear oils where gear teeth are unprotected until enough oil has splashed around the gear box, SUPS technology leaves gear teeth coated with oil after shut-down, and when the gears begin to turn again, more oil is very quickly picked up by the gears for maximum protection. Watch our video to see SUPS in action. It has a weld load of 560kg, making them ideal for heavily loaded gears and any heavy industrial applications. The low-foaming properties of SAPPHIRE Hi-Torque prevents aeration of the oil, ensuring a quality, long-lasting lubricating film exists to protect gears, even at high speeds
*SAPPHIRE Hi-Torque* is a range of semi-synthetic gear oils that minimise wear, thereby reducing risk of breakdown and significantly extending gear box life.
*SAPPHIRE Hi-Torque incorporates the ROCOL Start Up Protection System (SUPS) a unique additive package that ensures gear teeth are lubricated on start-up, even after a prolonged shut-down. Unlike traditional gear oils where gear teeth are unprotected until enough oil has splashed around the gear box, SUPS technology leaves gear teeth coated with oil after shut-down, and when the gears begin to turn again, more oil is very quickly picked up by the gears for maximum protection.
SAPPHIRE Hi-Torque gear oils have a weld load of 560kg, making them ideal for heavily loaded gears and any heavy industrial applications.
The low-foaming properties of SAPPHIRE Hi-Torque prevents aeration of the oil, ensuring a quality, long-lasting lubricating film exists to protect gears, even at high speeds.
Strengths
Reduces wear to significantly extend gear box life
Contains unique SUPS* technology to protect gear teeth on start-up
High performance, even under extreme pressure
Decreases oil change frequency, reducing total cost of ownership
Available in a range of viscosities to cover all applications
Contains unique SUPS* technology to protect gear teeth on start-up
High performance, even under extreme pressure
Decreases oil change frequency, reducing total cost of ownership
Available in a range of viscosities to cover all applications
Applications
SAPPHIRE Hi-Torque gear oils can be used in gearboxes such as worm, spur, helical, bevel etc
Technical specifications
Attributes
| Volume | 200000 ml |
|---|---|
| Packaging | drum |
| Pack quantity | barrel |
Show UNSPSC/ECL@SS
£ 4,431.31 excl. VAT
/ Each
£ 5,317.57 incl. VAT
- Usually arrives within 14 working days