References
Activate:31018
Rubix:212A6521

Product details : ACTIVATE 31018 FOODCARE 220 H1 18LTR
High performance, fully synthetic fluid designed for effective lubrication of applications such as ambient chains, gearboxes except variators and high load/slow speed gearboxes below 300rpm. Also, for use on overhead rails where highly tenacious film with excellent water wash off protection is required. ISO 220 viscosity.
Strengths
Temperature range -35 to 200 degrees C. NSF H1 registered.
Technical specifications
Attributes
| Volume | 18000 ml |
|---|---|
| Packaging | 18l |
| Min. temperature | -35 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 610.11 excl. VAT
/ Each
£ 732.13 incl. VAT
- In stock: Next day delivery
