References
Festo:EAMM-U-50-D32-42A-78-S1
Rubix:391A0301
Manufacturer :1202312
EAN:4052568228460

Documents
Product details : FESTO 1202312 PARALLEL KIT
Parallel kit EAMM-U-50-D32-42A-78-S1 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-50-D32-42A-78-S1 suitable for electric drives. Size=50, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 782,78 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 470.36 excl. VAT
/ Each
£ 564.43 incl. VAT
- Delivery usually within ( 6 ) days