References
Festo:EAHM-L2-M6-70
Rubix:390A9355
Manufacturer :567493
EAN:4052568057794

Documents
Product details : FESTO 567493 SCREW KIT
Screw kit EAHM-L2-M6-70 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Screw kit EAHM-L2-M6-70 Installation position=any, Corrosion resistance class KBK=1, Material note=RoHS compliant, Material information screws=(* steel, * zinc-plated)
Technical specifications
Attributes
| Logistic Weight | 67,02 g |
|---|---|
| Type | screw kit eahm |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- Delivery usually within ( 2 ) days