References
Freudenberg Sealing Technologies:49072209
Rubix:227A5303

Documents
Product details : SIMRIT 49072209 SHAFT SEAL
Strengths
•Combination seal with minimal space requirements, which seals inwards and wipes outwards
The component needs no additional element (circlip) for axial fixing within the housing
Long service life
Robust design
The component needs no additional element (circlip) for axial fixing within the housing
Long service life
Robust design
Applications
Rod seal e.g. for ISO cylinders
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 10.7 mm |
| Material | au |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
- Usually arrives within 14 working days
