References
SKF:21159
Rubix:224A4947
Manufacturer :517086
EAN:0085311023764


Technical specifications
| Inner diameter | 53.98 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 6.35 mm |
Product details : SKF 21159 SEALS
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 24,9 g |
|---|---|
| Inner diameter | 53.98 mm |
| Outer diameter | 76.2 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Delivery usually within ( 3 ) days