References
Dichtomatik:49383903
Rubix:251A9898
Manufacturer :49383903

Documents
Product details : DICHTOMATK 49383903 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 56 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.24 incl. VAT
- Usually arrives within 14 working days
