References
GISS Cutline:885468
Rubix:215A7850
EAN:3660338387586

Product details : CUTLINE 885468 HSS TAP BSPF 1 X 11 TAPER
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 30.75 mm |
| Tail diameter | 25 mm |
| Square drive adapter | 20 mm |
| No. of threads per inch | 11 |
| Threading diameter (inch) | 1 po bspf '' |
| Threading diameter | 33.25 mm |
| Total length | 109 mm |
| Thread depth | 33 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 83.92 excl. VAT
/ Each
£ 100.70 incl. VAT
- Usually arrives within 14 working days
