Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885292 HSS TAP UNC 9/16 X 12 TAPER
CUTLINE 885292 HSS TAP UNC 9/16 X 12 TAPER
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
References
giss cutline:
885292
rubix:
215A7681
ean:
3660338385902
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885292 HSS TAP UNC 9/16 X 12 TAPER
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.89
excl. VAT
/
Each
£
20.27
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER E102M5NO8 TAP M5 X 0.80 MM 5974870
DOR HSCO TAP M24NO8
DORMER E500M24NO3 TAP M24 X 3.00 MM 5975663
CUTLINE 885297 HSS TAP UNC 5/8 X 11 PLUG
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.0 NO.9
DORMER E500M20NO3 TAP M20 X 2.50 MM 5975614
GUHRING 00985 007.938 HAND TAPS SET HSS 2 PARTS
DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813
CUTLINE 885221 HSS TAP M22.0 X 1.5 PLUG FINE
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
DORMER E500M24NO2 TAP M24 X 3.00 MM 5975659
CUTLINE 885219 HSS TAP M22.0 X 1.5 TAPER FINE
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
DORMER E500M2.6NO2 TAP M2.6 X 0.45 MM 5975631