Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
ROEBUCK 885834 HEX DRIVE TAP 1/4 INCH M10
ROEBUCK 885834 HEX DRIVE TAP 1/4 INCH M10
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
References
roebuck:
885834
rubix:
216A4011
ean:
3660338390883
Product details
Technical specifications
Product details : ROEBUCK 885834 HEX DRIVE TAP 1/4 INCH M10
• High speed steel metric taps with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.30
excl. VAT
/
Each
£
29.16
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DOR HSS TAP 3NO9
DORMER E500M33NO1 TAP M33 X 3.50 MM 5976778
DORMER E500M10NO6 TAP M10 X 1.50 MM 5975419
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
DORMER E500M1NO3 TAP M1 X 0.25 MM 5977035
CUTLINE 885204 HSS TAP M14.0 X 1.25 PLUG FINE
DORMER E500M3X.6NO3 TAP M3 X 0.60 MM 5975720
CUTLINE 885345 HSS TAP UNF 7/8 X 14 SECOND
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA
CUTLINE 885553 HSS UNC SPIRAL POINT TAP 5/16 X 18 INCH
DORMER E500M4.5NO6 TAP M4.5 X 0.75 MM 5976757
DORMER E500M30NO1 TAP M30 X 3.50 MM 5975722
GUHRING 00985 009.525 HAND TAPS 9009850095250
SPIRAL POINT TAP HSS GT 1/8 BSW