Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00985 009.525 HAND TAPS 9009850095250
GUHRING 00985 009.525 HAND TAPS 9009850095250
Standard manual thread-cutters Gühring
References
gühring:
9009850095250
rubix:
345A4796
ean:
4031093271981
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00985 009.525 HAND TAPS 9009850095250
Technical specifications
Attributes
Body material
HSS
Threading (inch)
3/8
No. of threads per inch
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.00
excl. VAT
/
Each
£
64.80
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE 885438 HSS TAP BSF 5/8 X 14 PLUG
CUTLINE 885130 HSS TAP M5.0 X 0.8 SECOND
DOR HSS TAP 7/8NO8
DORMER E500M1.2NO1 TAP M1.2 X 0.25 MM 5976974
GUHRING 00886 010.005 HAND TAPS 9008860100050
CUTLINE 885249 HSS TAP M16.0 X 1.5 TAPER CONDUIT
CUTLINE 885339 HSS TAP UNF 5/8 X 18 SECOND
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M40 X 1.5 NO.9
GUHRING 00886 012.005 HAND TAPS 9008860120050
GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTS
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
DORMER E500 HSS TAP M3 NO7