Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
References
giss cutline:
885250
rubix:
215A7641
ean:
3660338385506
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.24
excl. VAT
/
Each
£
42.29
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE 885459 HSS TAP BSPF 3/8 X 19 TAPER
CUTLINE 885485 HSS TAP 0BA TAPER
DORMER E500M2NO1 TAP M2 X 0.40 MM 5975724
CUTLINE 885343 HSS TAP UNF 3/4 X 16 PLUG
SPIRAL POINT TAP HSS GT 3/8 BSW
CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
DORMER E500M4NO2 TAP M4 X 0.70 MM 5976770
DORMER E500M2.5NO3 TAP M2.5 X 0.45 MM 5975461
DORMER E500M3X.6NO1 TAP M3 X 0.60 MM 5975715
CUTLINE 885139 HSS TAP M8.0 X 1.25 SECOND
SPIRAL POINT TAP HSS GT 1/4 BSW
DOR HSS TAP 9/16NO8
DORMER HSS TAP 1/2NO8 E1151/2NO8
CUTLINE 885435 HSS TAP BSF 9/16 X 16 PLUG
CUTLINE 885175 HSS TAP M4.0 X 0.5 TAPER FINE