Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
References
roebuck:
885830
rubix:
216A4007
ean:
3660338390845
Product details
Technical specifications
Product details : ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
• High speed steel metric taps with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DORMER E500M20NO6 TAP M20 X 2.50 MM 5975619
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.0 NO.9
CUTLINE 885496 HSS TAP BA 3 PLUG
CUTLINE 885494 HSS TAP BA 3 TAPER
DORMER COARSE TAP SET OF 3 E500M1.7NO6
CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
DORMER HSS TAP 7/16 E5347/16
DORMER HSS TAP 7/8NO9 E1197/8NO9
CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
CUTLINE 885131 HSS TAP M5.0 X 0.8 PLUG
DORMER E500M2.5NO1 TAP M2.5 X 0.45 MM 5975452
CUTLINE 885167 HSS TAP M24.0 X 3.0 PLUG
DORMER E500M1.6NO3 TAP M1.6 X 0.35 MM 5976989
CUTLINE 885218 HSS TAP M20.0 X 2.0 PLUG FINE
CUTLINE 885392 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 TAPER