Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
HSS STRAIGHT FLUTE TAP
References
giss cutline:
885391
rubix:
215A7776
ean:
3660338386855
Product details
Technical specifications
Product details : CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.92
excl. VAT
/
Each
£
20.30
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
GUHRING 00885 012.006 HAND TAPS 9008850120060
DORMER E500M8NO1 TAP M8 X 1.25 MM 5977012
DORMER E500M24NO1 TAP M24 X 3.00 MM 5975656
DORMER E500M12NO6 TAP M12 X 1.75 MM 5975302
DORMER E500M1.8NO3 TAP M1.8 X 0.35 MM 5977015
CUTLINE 885256 HSS TAP M25.0 X 1.5 SECOND CONDUIT
CUTLINE 885149 HSS TAP M11.0X1.5 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.5 NO.9
CUTLINE 885491 HSS TAP BA 2 TAPER
DORMER E500M14NO6 TAP M14 X 2.00 MM 5975328 SET OF 3
CUTLINE 885421 HSS TAP BSF 1/4 X 26 PLUG
CUTLINE 885206 HSS TAP M14.0 X 1.5 SECOND FINE
DORMER E500M2.5NO3 TAP M2.5 X 0.45 MM 5975461
GUHRING 00886 008.004 HAND TAPS 9008860080040
DOR HSS TAP 9/16NO8