Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
References
giss cutline:
885423
rubix:
215A7806
ean:
3660338387159
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.18
excl. VAT
/
Each
£
66.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS TAP 7/16NO9
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
CUTLINE 885424 HSS TAP BSF 5/16 X 22 PLUG
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
DOR HSS TAP 8-36NO9
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
DORMER E500M48NO1 TAP M48 X 5.00 MM 5976844
SPIRAL POINT TAP HSS GT 1/8 BSW
CUTLINE 885121 HSS TAP M3.0 X 0.5 SECOND
CUTLINE 885587 HSS BSF SPIRAL POINT TAP 3/8 X 20
CUTLINE 885133 HSS TAP M6.0 X 1.0 SECOND
DORMER E500M3.5NO6 TAP M3.5 X 0.60 MM 5975695
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.0 NO.9