PORTWEST B123BKRXXXL THERMAL T-SHIRT LONG SLEEVE


ROEBUCK L/SLV THRML TEE WHT

References
portwest:B123BKRXXXL
rubix:287A3164
ean:5036108228058
brand logo
brand logo
Technical specifications
Colourblack
Size3xl
Main materialcotton/polyester
See all Specifications

Product details : PORTWEST B123BKRXXXL THERMAL T-SHIRT LONG SLEEVE


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment.

Strengths

•Provides insulation and thermal protection
Designed with a comfort fit
Round neck and long sleeves

Technical specifications


Attributes
Colourblack
Size3xl
Main materialcotton/polyester
Secondary colourblack
Material50% polyester, 50% cotton
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
  • Usually arrives within 14 working days