References
Ebert Kettenspanntechnik:11203001
Rubix:171A5924
EAN:0673766022212

Product details : EBERTKETT 3/4X30T TENSIONER 11203001
ROLL-RING does not require fixing, bolts, plates or drilling. UV resistant
Strengths
Works in both directions. Can be used in dusty and dirty environments. Installs in seconds.
Applications
ROLL-RING does not require fixing, bolts, plates or drilling. Compatible with all roller chains from 1/8" to 5/16".
Technical specifications
Attributes
| ISO code | 12 |
|---|---|
| Profile | 12 b |
| Number of teeth | 30 |
| Chain pitch | 19.05 mm |
| Material | high-performance plastic material |
| Shape | sprocket wheel |
Show UNSPSC/ECL@SS
£ 64.31 excl. VAT
/ Each
£ 77.17 incl. VAT
- Usually arrives within 14 working days
