EBERTKETT ROLL RING TENSIONER 11002601
ROLL-RING chain tensioner
See technical informationSee documentsReferences
Ebert Kettenspanntechnik:11002601
Rubix:171A5920
EAN:0673766022021

Documents
Product details : EBERTKETT ROLL RING TENSIONER 11002601
ROLL-RING does not require fixing, bolts, plates or drilling. UV resistant
Strengths
Works in both directions. Can be used in dusty and dirty environments. Installs in seconds.
Applications
ROLL-RING does not require fixing, bolts, plates or drilling. Compatible with all roller chains from 1/8" to 5/16".
Technical specifications
Attributes
| ISO code | 10b |
|---|---|
| Profile | roll-ring |
| Number of teeth | 26 |
| Chain pitch | 15.875 mm |
| Housing shape | short |
| Shape | elliptical profile |
Show UNSPSC/ECL@SS
£ 46.53 excl. VAT
/ Each
£ 55.84 incl. VAT
- Usually arrives within 14 working days
