References
Ebert Kettenspanntechnik:108 034 01
Rubix:167A3848
EAN:0673766021987

Product details : EBERTKETT 1/2X34T TENSIONER 10803401
Roll-Ring is an innovative chain tensioner that is maintenance free and simple to install.
Strengths
Operates in both directions. Can be used in dusty and dirty environments. Ready to use.
Applications
ROLL-RING requires no fixing, no bolt, no plate, and no drilling. Compatible with all roller chains from 1/8 to 5/16 width.
Technical specifications
Attributes
| ISO code | 8 |
|---|---|
| Profile | b |
| Number of teeth | 34 |
| Chain pitch | 12.7 mm |
| Clamping diameter | 107.5 mm |
| Head width | 30 mm |
| Material | high-performance polymer |
| Tensioning force | light |
| Shape | elliptical profile |
Show UNSPSC/ECL@SS
£ 49.91 excl. VAT
/ Each
£ 59.89 incl. VAT
- Usually arrives within 14 working days
