INA CHAIN IDLER SPROCKET KSR16-L0-08-10-18-08
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR16-L0-08-10-18-08
Rubix:105A9615
Manufacturer :0008338000000
EAN:4012802790016


Technical specifications
| Chain | din iso 606 iso-chain |
|---|---|
| Chain pitch | 12.7 mm |
| Number of teeth | 18 |
Product details : INA CHAIN IDLER SPROCKET KSR16-L0-08-10-18-08
Roller chain idler sprocket units KSR..-L0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Chain | din iso 606 iso-chain |
| Chain pitch | 12.7 mm |
| Number of teeth | 18 |
| Pitch diameter | 73.1 mm |
Show UNSPSC/ECL@SS
£ 23.81 excl. VAT
/ Each
£ 28.57 incl. VAT
- In stock: Next day delivery