INA KSR20-B0-08-10-18-15 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR20-B0-08-10-18-15
Rubix:104A8393
Manufacturer :0008341730000
EAN:4012802789577


Technical specifications
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 12.7 mm |
| Number of teeth | 18 |
Product details : INA KSR20-B0-08-10-18-15 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket units KSR..-B0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 12.7 mm |
| Number of teeth | 18 |
| Pitch diameter | 73.1 mm |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- Delivery usually within ( 7 ) days