Roller chain idler sprocket unit
Chain | din iso 606 ansi-kette |
---|---|
Chain pitch | 19.05 mm |
Number of teeth | 13 |
Chain | din iso 606 ansi-kette |
---|---|
Chain pitch | 19.05 mm |
Number of teeth | 13 |
Pitch diameter | 79.6 mm |
Gearing width | 10.5 mm |
Usually arrives within 14 working days