References
Tsubaki:CR5014H, COUPLING BODY
Rubix:267A0233
Manufacturer :1620050140
EAN:8718472059618

Technical specifications
| Connection 1 | bloccaggio con doppia vite di fermo (set screw) e giunzione con perno singolo |
|---|
Product details : TSUBAKI 1620050140 CR5014-J COUPLING BODY
Coupling life is notably increased due to prevention of lubricant spattering and the entrance of dust particles at the time of case installation. This means effective lubrication. The case, while protecting the unit from corrosion, prevents danger and makes for a fineappearance.
Technical specifications
Attributes
| Logistic Weight | 2168 g |
|---|---|
| Connection 1 | bloccaggio con doppia vite di fermo (set screw) e giunzione con perno singolo |
| Max. temperature | 60 °C |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 102.02 excl. VAT
/ Each
£ 122.42 incl. VAT
- Usually arrives within 14 working days