NORGREN 237210028 COUPLING MALE THREAD R 1/4
Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:237210028
Rubix:123A6487
Manufacturer :237210028

Documents
Product details : NORGREN 237210028 COUPLING MALE THREAD R 1/4
Strengths
•Normal size:2.7/11 mm
High flow, low pressure drop
Single handed operation
Wide range of connections
Compact robust construction
High flow, low pressure drop
Single handed operation
Wide range of connections
Compact robust construction
Technical specifications
Attributes
| Connection 1 | r 1/4 |
|---|---|
| Material | nickel-plated brass |
| Profile | industrial interchange 1/4' (iso 6150 b / us-mil-spec-c-4109) |
| Max. temperature | 100 °C |
| Weight | 0.0945 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- In stock: Next day delivery
