Roller Chain
Chain | roller chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 0,01 g |
---|---|
Chain | roller chain |
Chain pitch | 9.525 mm |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1.04 mm |
Pin length | 23 mm |
Type | roller chain |
Plate type | straight |
Chain pin diameter | 3.28 mm |
Usually arrives within 14 working days