TSUBAKI 84102400002 CON LINK RS24B LAMBDA 1 NEPTUNE CL (P=1-1/2'')
BS Lambda Neptune Chain Connecting Link
See technical informationReferences
Tsubaki:RS24B LAMBDA 1 NEPTUNE CL (P=1-1/2'
Rubix:267A1276
Manufacturer :84102400002
EAN:8718472789461



Technical specifications
| Chain | bs lambda neptune™ kette (rs24b-lm-nep-1) |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 84102400002 CON LINK RS24B LAMBDA 1 NEPTUNE CL (P=1-1/2'')
BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | bs lambda neptune™ kette (rs24b-lm-nep-1) |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
| Material | carbon steel (base with anti-corrosion treatment) |
| Weight | 284 g |
| Roller diameter | 25.4 mm |
| Type | connecting link with cotter pin (cotter pin connecting link) |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ Each
£ 62.40 incl. VAT
- Usually arrives within 14 working days