TSUBAKI 70150040008 RS40 NEPTUNE 1 TWO PITCH OFFSET LINK
ANSI Neptune Chain
See technical informationSee documentsReferences
Tsubaki:RS40 NEPTUNE 1 2POL (P=1/2'')
Rubix:267A0457
Manufacturer :70150040008
EAN:8718472782394

Technical specifications
| Chain | ansi-neptun-kette (neptune®/nep) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
Documents
Product details : TSUBAKI 70150040008 RS40 NEPTUNE 1 TWO PITCH OFFSET LINK
ANSI N.E.P. Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). N.E.P. Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | ansi-neptun-kette (neptune®/nep) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | carbon steel chain |
| Weight | 16.13 g |
| Amount of give | 240 |
| Roller diameter | 7.92 mm |
| Type | corrosion-resistant roller chain (neptune) |
Show UNSPSC/ECL@SS
£ 26.72 excl. VAT
/ Each
£ 32.06 incl. VAT
- Usually arrives within 14 working days