BS Connecting Link
Chain | 20B-3 |
---|---|
Chain pitch | 31.71 mm |
Profile | Triplex (3) |
Chain | 20B-3 |
---|---|
Chain pitch | 31.71 mm |
Profile | Triplex (3) |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Plate height | 26 mm |
Plate thickness | 3.6 mm |
Pin length | 116.9 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days