BS Lambda Chain Connecting Link
Chain | 60B-1 |
---|---|
Chain pitch | 9,525 mm |
Profile | Simplex (1) |
Logistic Weight | 3 g |
---|---|
Chain | 60B-1 |
Chain pitch | 9,525 mm |
Profile | Simplex (1) |
Weight | 3 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8,2 mm |
Plate thickness | 1.3 mm |
Pin length | 6.1 mm |
Type | Roller Chain |
Chain pin diameter | 3,28 mm |
Usually arrives within 14 working days