12B-1 single Syno roller chain, 10ft, in a box
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Logistic Weight | 8,29 g |
---|---|
Chain pitch | 25.4 mm |
Profile | Simplex (1) |
Chain | 16B-1 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 3048 mm |
Pin length | 35 mm |
Chain pin diameter | 8.27 mm |
Plate type | Round |
Plate height | 20.2 mm |
Plate thickness | 3.76 mm |
Tensile strength min. | 60 kN |
In stock: Next day delivery