RS05B 3 RP (P=8MM), 626 L/PCE INCL CL
Chain pitch | 8 mm |
---|---|
Profile | Triplex (3) |
Chain | 05B-3 |
Logistic Weight | 2542 g |
---|---|
Chain pitch | 8 mm |
Profile | Triplex (3) |
Chain | 05B-3 |
Roller diameter | 5 mm |
Inner width min. | 3 mm |
Chain length | 5000 mm |
Chain pin diameter | 2.3 mm |
Weight | 2542 kg |
Tensile strength min. | 11.1 kN |
Usually arrives within 14 working days