Deep groove ball bearing FAG 6304-C-2Z-L207-C3>V, Width: 15 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6304-2Z-L207-C3
FAG:6304-C-2Z-L207-C3>V
Rubix:274A6949
Manufacturer :0952343810030
EAN:4054372589676

Product details : FAG 6304-C-2Z-L207-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 18500 N |
Show UNSPSC/ECL@SS
£ 5.91 excl. VAT
/ Each
£ 7.09 incl. VAT
- Usually arrives within 14 working days
