TB DAVIES 5.5M SINGLE SECTION ROOF LADDER 20 RUNGS 1305-002
Roof Ladder
See technical informationSee documentsReferences
TB Davies:1305-002
Rubix:2516721
EAN:5060169481961

Documents
Product details : TB DAVIES 5.5M SINGLE SECTION ROOF LADDER 20 RUNGS 1305-002
Rugged oval-section stiles offer the combination of lightweight usability and strength needed for roof work. The ladder is fitted with a roof hook to secure on the central ridge with wheels to run the ladder up the roof. Protected bearers fitted at intervals help spread the load across the roof tiles.
Strengths
•Large Heavy-Duty ridge hook with rubber covered anti-slip locating bar
Large wheels for easy manoeuvring on the roof
High grip rubber coated support bearers for tile protection
Suitable for all roof pitches
Ladder supplied in 2 x parts for transport
Roof hook requires assembly before first use
Large wheels for easy manoeuvring on the roof
High grip rubber coated support bearers for tile protection
Suitable for all roof pitches
Ladder supplied in 2 x parts for transport
Roof hook requires assembly before first use
Technical specifications
Attributes
| Number of rungs | 5 |
|---|---|
| Type | roof ladder |
| Weight | 12 kg |
Show UNSPSC/ECL@SS
£ 406.55 excl. VAT
/ Each
£ 487.86 incl. VAT
- Usually arrives within 14 working days
