CLIMB-IT SWW02C WIDE WORK STEPS - 2 TREAD AND NO HANDRAIL 400 X 770


Wide Work Steps

References
climb-it:SWW02C
rubix:261A3466
brand logo
brand logo
Technical specifications
Platform height400 m
Number of levels2
Typesafety steps

Product details : CLIMB-IT SWW02C WIDE WORK STEPS - 2 TREAD AND NO HANDRAIL 400 X 770


Manufactured from powder coated anthracite grey, strong tubular steel with or without handrails
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Overall Size H x W x D mm = 400 x 770 x 700

Technical specifications


Attributes
Platform height400 m
Number of levels2
Typesafety steps
Show UNSPSC/ECL@SS
£ 294.01 excl. VAT
/ Each
£ 352.81 incl. VAT
  • Usually arrives within 14 working days