TB DAVIES 4.0M DOUBLE SECTION ROOF LADDER 27 RUNGS 1305-013


Roof Ladder

References
tb davies:1305-013
rubix:2516724
ean:5060169482043
brand logo
brand logo
Technical specifications
Number of levels2
See all Specifications

Product details : TB DAVIES 4.0M DOUBLE SECTION ROOF LADDER 27 RUNGS 1305-013


Rugged oval-section stiles offer the combination of lightweight usability and strength needed for roof work. The ladder is fitted with a roof hook to secure on the central ridge with wheels to run the ladder up the roof. Protected bearers fitted at intervals help spread the load across the roof tiles.

Strengths

•Large Heavy-Duty ridge hook with rubber covered anti-slip locating bar
Large wheels for easy manoeuvring on the roof
High grip rubber coated support bearers for tile protection
Suitable for all roof pitches
Assembly is required before first use

Technical specifications


Attributes
Number of levels2
Typeroof ladder
Weight14.7 kg
Show UNSPSC/ECL@SS
£ 462.57 excl. VAT
/ Each
£ 555.08 incl. VAT
  • Usually arrives within 14 working days