TUBESCA 3 TREAD SHERPAMATIC FIBREGLASS PODIUM STEP


Podium Step

References
tb davies:1274-023
rubix:2591402
brand logo
brand logo
Technical specifications
Number of levels3
See all Specifications

Product details : TUBESCA 3 TREAD SHERPAMATIC FIBREGLASS PODIUM STEP


Constructed from non-conductive GRP Fibreglass, ideal for use around electricity, this large solid podium has a full height guardrail and is accessed through a gate which completely protects the operator from falls. The unit folds easily for transportation and is fitted with telescopic stabilisers for maximum stability.

Strengths

•Non-conductive fibreglass stiles to 30,000 volts (EN61478)
Fully enclosed guardrail provides 360-degree protection
Rung to rung telescopic height adjustment
Comfortable 80mm deep treads
Large anti-slip work platform 600x420 mm
Large integrated tool tray
Featuring tough spun-rung, Duraclimb technology for intensive use
Ideal for use on construction sites and facilities maintenance

Technical specifications


Attributes
Number of levels3
Typepodium step
Weight22.2 kg
Show UNSPSC/ECL@SS
£ 1,714.85 excl. VAT
/ Each
£ 2,057.82 incl. VAT
  • Usually arrives within 14 working days