TB DAVIES 7 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-007
Single Sided Machine Step
See technical informationSee documentsReferences
TB Davies:1271-007
Rubix:152164B
EAN:5060169482265

Documents
Product details : TB DAVIES 7 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-007
Fixed aluminium platform step available as single or double sided option, complete with handrail (Supplied Loose). Constructed from heavy-duty channel section aluminium and used for a variety of applications including routine maintenance on machinery in factory environments.
Strengths
•80 mm deep serrated treads
Comfortable 420 x 360 x 75mm checker-plate platform
Single handrail supplied for additional safety
Comfortable 420 x 360 x 75mm checker-plate platform
Single handrail supplied for additional safety
Technical specifications
Attributes
| Number of rungs | 4 |
|---|---|
| Type | single sided machine step |
| Weight | 8 kg |
Show UNSPSC/ECL@SS
£ 387.53 excl. VAT
/ Each
£ 465.04 incl. VAT
- Usually arrives within 14 working days
