TB DAVIES 2.6M INDUSTRIAL COMBINATION LADDER 1300-053


Combination Ladder

References
tb davies:1300-053
rubix:2546466
ean:5060356910939
brand logo
brand logo
Technical specifications
Number of levels3
See all Specifications

Product details : TB DAVIES 2.6M INDUSTRIAL COMBINATION LADDER 1300-053


Designed to be stable on uneven surfaces and offer the ultimate in durability and flexibility. Developed for use in the most demanding environments, our industrial grade combination ladders provide you a triple ladder, an A-frame stepladder, an extended stepladder, a stairwell ladder combined with a levelling safety base in one robust product. Also available with the same features in non-conductive fibreglass for use around electricity.

Strengths

•Telescopic stabiliser for use on uneven ground
Large box section stiles with twist-proof rung connections
Use as an extension, A-frame or stairwell ladder
Aluminium locking stays for additional rigidity
Deep, comfortable rungs that are horizontal when climbing
Strong nylon coated guides for smooth operation
Integrated wall wheels to assist placement

Technical specifications


Attributes
Number of levels3
Typecombination ladder
Weight20.5 kg
Show UNSPSC/ECL@SS
£ 464.72 excl. VAT
/ Each
£ 557.66 incl. VAT
  • Usually arrives within 14 working days