TB DAVIES 12 TREAD PROBAT PLATFORM STEP LADDER


Platform Steps Ladder

References
tb davies:1205-012
rubix:2591392
brand logo
brand logo
Technical specifications
Number of levels12
See all Specifications

Product details : TB DAVIES 12 TREAD PROBAT PLATFORM STEP LADDER


The Probat Platform Step Ladder provides maximum stability and is designed for intensive use in the most demanding environments. It is over-tested to 360kg and with the front and rear stiles constructed using large 50mm aluminium scaffold tube. The mammoth 100mm deep treads are secured using Duraclimb spun-rung technology to provide the strongest possible mechanical connection for intensive use.

Strengths

•Manufactured from 50mm aluminium scaffold tube for maximum rigidity and stability
Mammoth 100mm deep steps for maximum climbing support
Extra-strong 390 x 382mm bi-folding platform
Large integrated metal tool tray with bucket hook
Featuring tough spun-rung Duraclimb technology for intensive use
Convex oversized feet ensure maximum ground contact and grip
Ideal for use on construction sites and facilities maintenance

Technical specifications


Attributes
Number of levels12
Typeplatform steps ladder
Show UNSPSC/ECL@SS
£ 925.08 excl. VAT
/ Each
£ 1,110.10 incl. VAT
  • Usually arrives within 14 working days