Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW XS
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW XS
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE
References
leo workwear:
AL01-Y-LEO-XS
rubix:
316A9374
ean:
5056082335825
Technical specifications
Colour
yellow
Size
xs
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW XS
Technical specifications
Attributes
Colour
yellow
Size
xs
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.35
excl. VAT
/
Each
£
52.02
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 5XL
MASCOT 07109 CAMETA JACKET HV YEL/ANTH XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW L
PORTWEST RT40 ORANGE JACKET SMALL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY M
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE L
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 5XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 4XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW M
REGATTA TRA760 9SD HV X-PRO 3LYR CL10 SOFTSHELL BLACK/ORANGE M
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE L/XL
MASCOT 15909 FORSTER JACKET HV ORG/DANTH XL
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY 3XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY L
Portwest F301YNRL Hi-Vis 2-Tone Fleece YeNa SIZE L