References
SMC:KT-MSQ200
Rubix:120A5265

Documents
Product details : SMC KT-MSQ200 MAINTENANCE KIT
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
Strengths
Rotary table, Rack and Pinion type
Size 10, 20, 30, 50
Direct load mounting possible
High precision type available
Auto switch capable
Size 10, 20, 30, 50
Direct load mounting possible
High precision type available
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Type | rotary actuator |
Show UNSPSC/ECL@SS
£ 46.94 excl. VAT
/ Each
£ 56.33 incl. VAT
- Delivery usually within ( 4 ) days