References
SMC:CDRB1BW100-100D-XF
Rubix:393A8595
Manufacturer :CDRB1BW100-100D-XF
Documents
Product details : SMC CDRB1BW100-100D-XF ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Strengths
Standard type.
Piping ports are located on the flat surface.
Many variations of shaft-end shape (6 types).
Technical specifications
Attributes
| Type | rotary actuator |
|---|
Show UNSPSC/ECL@SS
£ 722.54 excl. VAT
/ Each
£ 867.05 incl. VAT
- Usually arrives within 14 working days
