References
SMC:EMSQB30A
Rubix:265A1269
Manufacturer :EMSQB30A
EAN:3618036121056

Documents
Product details : SMC EMSQB30A ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator.
Strengths
•Rotary table with external shock absorber
High precision or basic type available
Auto switch capable
High precision or basic type available
Auto switch capable
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 517.20 excl. VAT
/ Each
£ 620.64 incl. VAT
- Delivery usually within ( 4 ) days