References
Festo:DGST-12-100-E1A
Rubix:390A6980
Manufacturer :8078852
EAN:4052568446833

Documents
Product details : FESTO 8078852 MINI SLIDE
Compact mini slide. Slide and yoke plate as a single component, ensuring very high rigidity, precision and alignment
Strengths
- High feed forces
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
Applications
- Electronics and light assembly
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 534.21 excl. VAT
/ Each
£ 641.05 incl. VAT
- Delivery usually within ( 2 ) days